Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
DAYTON

Round Motor Dual Run Capacitor,30/7.5 Microfarad Rating,440VAC Voltage

  • Item # 2MEJ4
  • My Part #
  • Mfr. Model # 2MEJ4
  • Catalog Page # 66
  • UNSPSC # 39121521
Round Motor Dual Run Capacitor,30/7.5 Microfarad Rating,440VAC Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.58 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This aluminum, hermetically sealed capacitor is designed to help improve the electrical performance of motors, air conditioners, and refrigeration equipment. PCB-free, the capacitor features an aluminum case with steel cover and 1/4 male quick-connect terminals with plastic insulators. Protected to 10,000 AFC.

View More

Technical Specs

  • Motor Capacitor Type Motor Dual Run Capacitor
  • Microfarad Rating 30/7.5
  • Capacitor Voltage 440VAC
  • Hz 60/50
  • Capacitor Shape Round
  • Diameter 2"
  • Case Height 4-1/8"
  • Overall Height 4-5/8"
  • Overall Width 1-31/32"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 70 Degrees C
  • Case Material Aluminum
  • Cover Material Steel
  • Standards cULs Recognized (E136401)
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.