Skip Content

NC
DAYTON

Round In-Line Blower,9 In,Less Dr Pkg

  • Item # 5TCL6
  • My Part #
  • Mfr. Model # 5TCL6
  • Catalog Page # 2980
  • UNSPSC # 40101601
Round In-Line Blower,9 In,Less Dr Pkg close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,869.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 180.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep air moving in commercial and industrial facilities with this tubular, centrifugal blower. It can help to supply air in general clean air applications, and can also be used to exhaust fumes. Use in installations with straight-through airflow in ducted systems. The blower consists of continuously welded, steel housing with polyester gray coating. Inlet and outlet flanges help to provide added strength and rigidity. It also features a spark-resistant aluminum wheel and rub ring, qualifying as AMCA Type B spark resistant. Includes motor cover. For non-ducted installations, optional guards (available separately) can be attached to keep personnel and equipment protected. For ease of installation, eight mounting brackets are welded on the blower along with four mounting supports, providing a universal mounting system.

View More

Technical Specs

  • Item Inline Duct Blower
  • Type Less Drive Package
  • Wheel Diameter 9"
  • Drive Type Belt Drive
  • CFM Range 773 to 1708 @ 0.0" SP
  • RPM Range 2058 to 3929
  • Maximum Inlet Temp. 200 Deg F
  • Motor HP Range 1/4 to 2
  • Bearing Type Self-aligning Pillowblock
  • Height 35"
  • Width 17-5/8"
  • Maximum Depth 23"
  • Inlet Diameter 18-3/8"
  • Outlet Diameter 18-3/8"
  • Mounting Position Horizontal or Vertical
  • Housing Material Steel
  • Finish Gray Polyester Coating
  • Wheel Type Backward Inclined
  • Wheel Material Aluminum
  • Shaft Dia. 1"
  • Speed Control No
  • Includes Type B Spark Resistance Construction
  • Agency Compliance AMCA Sound and Air, UL/cUL 705
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.