DG
DAYTON

Round Belt Connector, 3/16" Diameter

  • Item # 1DYR9
  • My Part #
  • Mfr. Model # 1DYR9
  • Catalog Page # 105
  • UNSPSC # 26111803
Round Belt Connector, 3/16" Diameter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Aluminum Dayton® quick connectors splice open-ended hollow round belting for speedy setup and repair of conveyor systems.
Hollow round belts can be cut to length for adaptable belt-driven power in manufacturing, food processing, and other operations.

View More

Technical Specs

  • Item Round Belt Connector
  • Diameter 3/16"
  • Material Aluminum
  • For Use With Hollow Core Round Belts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products