Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Green Round Belt, Rough Texture, Solid Core Type, Shore A 88 Hardness, 15mm Diameter

  • Item# 1DYV7
  • Mfr. Model# 1DYV7
  • Catalog Page# N/A
  • UNSPSC# 26111803
Green Round Belt, Rough Texture, Solid Core Type, Shore A 88 Hardness, 15mm Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Round Belt
  • Core Type Solid
  • Color Green
  • Texture Rough
  • Hardness Shore A 88
  • Diameter 15mm
  • Overall Length 50 ft.
  • Min. Pulley Dia. 127mm
  • Material Urethane
  • Temp. Range -22 Degrees to 150 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms