Skip Content

ST
TM
DAYTON

Round Axial Fan, 10" Fan Dia., 115VAC Voltage

  • Item # 2RTK9
  • My Part #
  • Mfr. Model # 2RTK9
  • Catalog Page # 3004
  • UNSPSC # 40101604
Axial Fan,115VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $208.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DAYTON® single-speed axial fan is not speed-controllable. Zero-friction fan eliminates friction between shaft and bearing for rotational stability. Round AC fan is driven with thermal-protected PSC motor.

View More

Technical Specs

  • Item Axial Fan
  • Fan Shape Round
  • Mounting Eye O.C. - Fans 9-11/16"
  • Fan Depth 3-1/2"
  • CFM @ 0.000-In. SP 870
  • Fan Voltage 115VAC
  • Fan Watts 120
  • Electrical Connection - Fans Terminals
  • Fan dBA 70
  • Fan Item Axial Fan
  • Bearings Ball
  • Fan Dia. 10"
  • Hz 60/50
  • Phase 1
  • Amps 1.1
  • Fan RPM 2900
  • Depth 3-1/2"
  • Mounting Position Vertical or Horizontal
  • Motor Type PSC
  • Motor Insulation Class A
  • Thermal Protection Auto
  • Max. Ambient Temp. 158 Degrees F
  • Blade Material Polybutylene
  • Housing Material Aluminum
  • Housing Finish Black
  • Requires Cord Set (Not Included)
  • Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.