Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DAYTON

Rotary Table,10-3/8 in. L

  • Item # 38NF09
  • My Part #
  • Mfr. Model # 38NF09
  • Catalog Page # N/A
  • UNSPSC # 56101519
Rotary Table,10-3/8 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Machining Tables

Technical Specs

  • Item Rotary Table
  • Mounting Position Either Horizontal or Vertical
  • Table Length 10-3/8"
  • Table Width 7-3/4"
  • Table Dia. 7-7/8"
  • Table Slot Size 1/2"
  • Tilting Angle Any
  • Table Center Bore 59/64"
  • Morse Taper MT-3
  • Overall Height 4"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.