Skip Content

DV
DAYTON

Rotary Table,5-1/4 in. L

  • Item # 38NF05
  • My Part #
  • Mfr. Model # 38NF05
  • Catalog Page # N/A
  • UNSPSC # 56101519
Rotary Table,5-1/4 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Machining Tables

Technical Specs

  • Item Rotary Table
  • Mounting Position Either Horizontal or Vertical
  • Table Length 5-1/4"
  • Table Width 5-3/4"
  • Table Dia. 4"
  • Table Slot Size 5/16"
  • Tilting Angle Any
  • Overall Height 2-5/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

  •