C3
DAYTON

Rotary Machine, 22 ga, 2 In

  • Item # 13W880
  • My Part #
  • Mfr. Model # 13W880
  • Catalog Page # N/A
  • UNSPSC # 56121012
Rotary Machine, 22 ga, 2 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $359.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 50.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This manually operated rotary machine clamps to the workbench and is ideal for turning, burring, edging, and elbowing. It operates in both forward and reverse. Includes 6 dies, wrench, and hex key spacers. It also features an adjustable stop gauge and die handle. Throat depth: 6". Max. cap.: 22 gab for large and small turning, burring, wiring, ogee beading and crimping.

View More

Technical Specs

  • Item Rotary Machine
  • Type 6" Throat Depth
  • Max. Capacity 22 Gauge
  • Shaft Center to Center (In.) 2
  • Function Clamps To Workbench, Operates Clockwise And Counter Clockwise
  • Features Adjustable Stop Gauge And Die Handle
  • Includes 6 Dies for Large and Small Turning, Burring, Wiring,Ogee Beading and Crimping
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.