Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Rotary Gear Pump With Motor, 175 psi, Cast Iron, 1-1/2 HP, 1 Phase

  • Item# 6NY51
  • Mfr. Model# 6NY51
  • Catalog Page# 3358
  • UNSPSC# 40151551
Rotary Gear Pump With Motor, 175 psi, Cast Iron, 1-1/2 HP, 1 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rotary Gear Pumps

Product Details

Pump handles oil-based fluids and you can mount it on a NEMA C-face motor to provide a near pulseless flow with easy maintenance. Features ball bearings, keyed shafts, and seal with cellulose gasket.

• Max. viscosity: 500 SSU
• Self-priming

View More

Technical Specs

  • Item Rotary Gear Pump With Motor
  • Type Close Coupled
  • HP 1-1/2
  • Phase 1
  • Voltage 115/230
  • Amps 18.4/9.2
  • Motor Frame 56C
  • Motor Enclosure ODP
  • Port Size (In.) 1/2
  • Suction Lift (Ft.) 12.3
  • Max. Pressure (PSI) 175
  • Relief Valve Piston
  • Seal Viton Mechanical
  • Body Material Cast Iron
  • Shaft Material Steel
  • Temp. Range 32 to 280 F
  • Max. Temp. (F) 280
  • Gear Material Steel Spur
  • Max. RPM 1725
  • Length (In.) 8 1/4
  • Width (In.) 12 4/5
  • Height (In.) 23 1/4
  • GPM @ Freeflow 10.8
  • GPM @ 20 PSI 10.7
  • GPM @ 40 PSI 10.6
  • GPM @ 60 PSI 10.5
  • GPM @ 100 PSI 10.2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)