Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
DAYTON

Rotary Gear Pump With Motor, 125 psi, Bronze, 3 HP, 1 Phase

  • Item# 6NY45
  • Mfr. Model# 6NY45
  • Catalog Page# N/A
  • UNSPSC# 40151551
Rotary Gear Pump With Motor, 125 psi, Bronze, 3 HP, 1 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rotary Gear Pump With Motor
  • Type Close Coupled
  • HP 3
  • Phase 1
  • Voltage 230
  • Amps 14.7
  • Motor Frame 182TC/184TC
  • Motor Enclosure ODP
  • Port Size (In.) 1
  • Suction Lift (Ft.) 19.5
  • Max. Pressure (PSI) 125
  • Relief Valve Piston
  • Seal Buna N Mechanical
  • Body Material Bronze
  • Shaft Material Stainless Steel
  • Temp. Range -40 to 210 F
  • Max. Temp. (F) 210
  • Gear Material Ryton Spur
  • Max. RPM 1725
  • Bushing Carbon Graphite
  • Length (In.) 9 1/4
  • Width (In.) 13 2/3
  • Height (In.) 24 1/8
  • GPM @ Freeflow 24.8
  • GPM @ 20 PSI 24.7
  • GPM @ 40 PSI 24.5
  • GPM @ 60 PSI 24.3
  • GPM @ 100 PSI 23.9
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.