Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Rotary Gear Pump With Motor, 125 psi, Bronze, 2 HP, 3 Phase

  • Item# 6NY44
  • Mfr. Model# 6NY44
  • Catalog Page# 3358
  • UNSPSC# 40151551
Rotary Gear Pump With Motor, 125 psi, Bronze, 2 HP, 3 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Features Ryton® PPS gear with a cross-linked polymer construction that resists a variety of solvents and corrosive chemicals. Ball bearings and a keyed shaft.

• Max. viscosity: 500 SSU
• Self-priming

View More

Technical Specs

  • Item Rotary Gear Pump With Motor
  • Type Close Coupled
  • HP 2
  • Phase 3
  • Voltage 230/460
  • Amps 6.0/3.0
  • Motor Frame 143TC/145TC
  • Motor Enclosure ODP
  • Port Size (In.) 3/4
  • Suction Lift (Ft.) 15.2
  • Max. Pressure (PSI) 125
  • Relief Valve Piston
  • Seal Buna N Mechanical
  • Body Material Bronze
  • Shaft Material Stainless Steel
  • Temp. Range -40 to 210 F
  • Max. Temp. (F) 210
  • Gear Material Ryton Spur
  • Max. RPM 1725
  • Bushing Carbon Graphite
  • Length (In.) 6 3/4
  • Width (In.) 13 1/4
  • Height (In.) 24
  • GPM @ Freeflow 20.6
  • GPM @ 20 PSI 20.5
  • GPM @ 40 PSI 20.3
  • GPM @ 60 PSI 20.2
  • GPM @ 100 PSI 19.8
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.