Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

1" Intermediate-Duty 316 Stainless Steel Rotary Gear Pump Head, Pedestal Design, 125 psi

  • Item# 4KHP3
  • Mfr. Model# 4KHP3
  • Catalog Page# 3357
  • UNSPSC# 40151551
1" Intermediate-Duty 316 Stainless Steel Rotary Gear Pump Head, Pedestal Design, 125 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,983.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 17.1 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton heavy duty gear pumps feature self priming, bidirectional, positive displacement, designed to operate with nearly pulseless flow. They are used in a wide variety of applications including industrial, agricultural, marine, domestic, and commercial apartments. The pumps can be directly mounted to NEMA frame Total Enclosed Fan Cooled (TEFC) motors. Made of stainless steel, these pumps are ideal for handling viscous based fluids.

View More

Technical Specs

  • Item Rotary Gear Pump Head
  • Duty Rating Intermediate
  • Design Pedestal
  • Pump Body Material 316 Stainless Steel
  • Port Size 1"
  • Pump RPM 1725
  • Temp. Range 32 Degrees to 280 Degrees F
  • Max. Pressure 125 psi
  • Max. Viscosity 550 SSU
  • Gear Fortron PPS Spur
  • Length 11-3/8"
  • Width 4-1/2"
  • Height 5-3/8"
  • O-Ring Material Viton
  • Relief Valve Without
  • Seal Mechanical With Stainless Steel, Viton, Carbon/Ceramic
  • Shaft Dia. 0.750"
  • Shaft Height 3-15/16"
  • Shaft Material 316 Stainless Steel
  • GPM @ Freeflow 24
  • HP @ Free Flow 1
  • GPM @ Freeflow @ 1725 RPM 24.8
  • HP @ Free Flow @ 1725 RPM 1-1/2
  • GPM @ 25 PSI 23.4
  • HP @ 25 PSI 1-1/2
  • GPM @ 50 PSI 22.3
  • HP @ 50 PSI 2
  • GPM @ 75 PSI 21.5
  • HP @ 75 PSI 2
  • GPM @ 100 PSI 20.5
  • HP @ 100 PSI 3
  • GPM @ 125 PSI 3
  • HP @ 125 PSI 3
  • GPM @ 125 PSI @ 1725 RPM 19.5
  • HP @ 125 PSI @ 1725 RPM 3
  • Suction Lift 17 ft.
  • Suction Lift @ 1725 RPM 19.5 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.