Skip Content

NC
TM
DAYTON

Rotary Gear Pump, 60 psi, Cast Iron, 1/2 HP, 1 Phase

  • Item # 6DHJ1
  • My Part #
  • Mfr. Model # 6DHJ1
  • Catalog Page # 2749
  • UNSPSC # 40151521
Hot Oil Cooking Pump, 1/2 HP, 115/230V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,029.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 40.01 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton self-priming, positive displacement, hot oil gear pumps have helical non-corrosive gears, which are ideally used for quiet and long life pumping hot oil or frying cooking oil filtration. They provide nearly pulseless flow for non-particulate and non-abrasive fluids compatible with pump wetted materials of construction. These pumps can not be used for water-based fluids.

View More

Technical Specs

  • Item Rotary Gear Pump
  • Type With Motor
  • HP 1/2
  • Phase 1
  • Voltage 115/230
  • Amps 8.8/4.4
  • Motor Frame Close-Coupled
  • Motor Enclosure ODP
  • Port Size (In.) 1/2
  • Suction Lift (Ft.) 7.9
  • GPM Max. 6.7
  • Max. Pressure (PSI) 60
  • Relief Valve Yes
  • Seal Viton Mechanical
  • Body Material Cast Iron
  • Shaft Material Stainless Steel
  • Temp. Range 40 to 375 F
  • Min. Temp. (F) 40
  • Max. Temp. (F) 375
  • Gear Material Stainless Steel
  • Max. RPM 1725
  • Bushing Carbon/Graphite
  • Gears Spur
  • Length (In.) 6-1/2
  • Width (In.) 6-1/2
  • Height (In.) 21
  • GPM @ Freeflow 6.7
  • GPM @ 20 PSI 6.3
  • GPM @ 40 PSI 5.8
  • GPM @ 50 PSI 5.5
  • GPM @ 60 PSI 5.8
  • Max. Viscosity (SSU) 100
  • O-Ring Viton
  • Manufacturers Warranty Length 1 Year
  • Agency Compliance CSA US, NSF
  • Includes Extra Mechanical Seal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.