Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Rotary Gear Pump, 125 psi, 316 Stainless Steel, 3/4 HP, 1 Phase

  • Item# 4KHN1
  • Mfr. Model# 4KHN1
  • Catalog Page# 3358
  • UNSPSC# 40151551
Rotary Gear Pump, 125 psi, 316 Stainless Steel, 3/4 HP, 1 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rotary Gear Pump
  • Type Close Coupled
  • HP 3/4
  • Phase 1
  • Voltage 115/230
  • Amps 11.2/5.6
  • Motor Frame 56C
  • Motor Enclosure TEFC
  • Port Size (In.) 3/8
  • Suction Lift (Ft.) 3.5
  • Max. Pressure (PSI) 125
  • Seal Type 21 Mechanical with Stainless Steel, Viton
  • Body Material 316 Stainless Steel
  • Shaft Material 316 Stainless Steel
  • Temp. Range -40 to 280 F
  • Max. Temp. (F) 280
  • Gear Material Fortron(TM)
  • Max. RPM 1725
  • Bushing Carbon Graphite
  • Length (In.) 22-3/4
  • Width (In.) 11
  • Height (In.) 8-3/4
  • GPM @ Freeflow 4.8
  • GPM @ 20 PSI 4.5
  • GPM @ 40 PSI 4.2
  • GPM @ 60 PSI 4
  • GPM @ 100 PSI 4.4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.