Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Rotary Gear Pump, 125 psi, Cast Iron, 3 HP, 3 Phase

  • Item# 4KHF2
  • Mfr. Model# 4KHF2
  • Catalog Page# 3358
  • UNSPSC# 40151551
Rotary Gear Pump, 125 psi, Cast Iron, 3 HP, 3 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,429.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 105.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to operate with nearly pulseless flow, this heavy-duty gear pump features self-priming, bidirectional, positive displacement. It can be used in industrial, agricultural, and marine applications, as well as in domestic and commercial apartments. The steel spur gears can handle oil-based fluids. The pressure relief valve can be ported internally or externally.

View More

Technical Specs

  • Item Rotary Gear Pump
  • Type Close Coupled
  • HP 3
  • Phase 3
  • Voltage 230/460
  • Amps 8.2/4.1
  • Motor Frame 182TC/184TC
  • Motor Enclosure ODP
  • Port Size (In.) 1
  • Suction Lift (Ft.) 19.5
  • Max. Pressure (PSI) 125
  • Relief Valve Piston
  • Seal Viton Mechanical
  • Body Material Cast Iron
  • Shaft Material Steel
  • Temp. Range 32 to 280 F
  • Max. Temp. (F) 280
  • Gear Material Steel Spur
  • Max. RPM 1725
  • Length (In.) 9-1/4
  • Width (In.) 13-2/3
  • Height (In.) 24-1/8
  • GPM @ Freeflow 24.8
  • GPM @ 20 PSI 24.7
  • GPM @ 40 PSI 24.5
  • GPM @ 60 PSI 24.3
  • GPM @ 100 PSI 23.9
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.