Skip Content

WV
TM
DAYTON

Rotary Gear Pump, 125 psi, Bronze, 3 HP, 1 Phase

  • Item # 4KHD9
  • My Part #
  • Mfr. Model # 4KHD9
  • Catalog Page # 2748
  • UNSPSC # 40151551
Rotary Gear Pump, Bronze, 3 HP, 1 Ph close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $1,330.00 / each

Web Price $1,400.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 130.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to operate with nearly pulseless flow, this heavy-duty gear pump features self-priming, bidirectional, positive displacement. It can be used in industrial, agricultural, and marine applications, as well as in domestic and commercial apartments. The pressure relief valve can be ported internally or externally. With good chemical compatibility, the Fortron® PPS spur gears transfer water-based liquids with no metal-to-metal contact.

View More

Technical Specs

  • Item Rotary Gear Pump
  • Type Close Coupled
  • HP 3
  • Phase 1
  • Voltage 230
  • Amps 14.7
  • Motor Frame 182TC/184TC
  • Motor Enclosure ODP
  • Port Size (In.) 1
  • Suction Lift (Ft.) 19.5
  • Max. Pressure (PSI) 125
  • Relief Valve Piston
  • Seal Buna N Mechanical
  • Body Material Bronze
  • Shaft Material Stainless Steel
  • Temp. Range -40 to 210 F
  • Max. Temp. (F) 210
  • Gear Material Fortron(TM)
  • Max. RPM 1725
  • Bushing Carbon Graphite
  • Length (In.) 9-1/4
  • Width (In.) 13-2/3
  • Height (In.) 24-1/8
  • GPM @ Freeflow 24.8
  • GPM @ 20 PSI 24.7
  • GPM @ 40 PSI 24.5
  • GPM @ 60 PSI 24.3
  • GPM @ 100 PSI 23.9
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.