Skip Content

DV
DAYTON

Rotary Gear Pump, 125 psi, Bronze, 3/4 HP, 3 Phase

  • Item # 4KHD2
  • My Part #
  • Mfr. Model # 4KHD2
  • Catalog Page # N/A
  • UNSPSC # 40151551
Rotary Gear Pump, 125 psi, Bronze, 3/4 HP, 3 Phase close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed to operate with nearly pulseless flow, this heavy-duty gear pump features self-priming, bidirectional, positive displacement. It can be used in industrial, agricultural, and marine applications, as well as in domestic and commercial apartments. The pressure relief valve can be ported internally or externally. With good chemical compatibility, the FortronĀ® PPS spur gears transfer water-based liquids with no metal-to-metal contact.

View More

Technical Specs

  • Item Rotary Gear Pump
  • Type Close Coupled
  • HP 3/4
  • Phase 3
  • Voltage 230/460
  • Amps 2.6/1.3
  • Motor Frame 56C
  • Motor Enclosure ODP
  • Port Size (In.) 1/4
  • Suction Lift (Ft.) 3.5
  • Max. Pressure (PSI) 125
  • Relief Valve Piston
  • Seal Buna N Mechanical
  • Body Material Bronze
  • Shaft Material Stainless Steel
  • Temp. Range -40 to 210 F
  • Max. Temp. (F) 210
  • Gear Material Fortron(TM)
  • Max. RPM 1725
  • Bushing Carbon Graphite
  • Length (In.) 8-3/4
  • Width (In.) 12-1/8
  • Height (In.) 20-3/8
  • GPM @ Freeflow 4.8
  • GPM @ 20 PSI 4.8
  • GPM @ 40 PSI 4.7
  • GPM @ 60 PSI 4.6
  • GPM @ 100 PSI 4.4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms