Skip Content

ST
TM
DAYTON

Rotary Gear Pump, 125 psi, Bronze, 1-1/2 HP, 3 Phase

  • Item # 41TK17
  • My Part #
  • Mfr. Model # 41TK17
  • Catalog Page # 2748
  • UNSPSC # 40151551
Rotary Pump,Close,125psi,1-1/2HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,003.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 36.3 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton® rotary gear pump is self-priming and features ball bearings and keyed shaft. Fortron® PPS spur gears have a linear polymer structure for greater strength, and transfer water-based liquids with no metal-to-metal contact; good chemical compatibility. Pump comes with a pressure relief valve.

View More

Technical Specs

  • Item Rotary Gear Pump
  • Pump Type Close Coupled
  • HP 1-1/2
  • Phase 3
  • Voltage 230/460
  • Amps 4.4/2.2
  • Motor Frame 56C
  • Motor Enclosure TEFC
  • Port Size (In.) 3/8
  • Suction Lift (Ft.) 7.9
  • GPM Max. 7.9
  • Max. Pressure (PSI) 125
  • Relief Valve Yes
  • Seal Buna N Mechanical
  • Body Material Bronze
  • Shaft Material Stainless Steel
  • Temp. Range -20 Degrees to 210 Degrees F
  • Max. Temp. (F) 280
  • Gear Material Fortron PPS Spur
  • Max. RPM 1725
  • Bushing Carbon Graphite
  • Length (In.) 8-3/4
  • Width (In.) 12-4/5
  • Height (In.) 20-1/2
  • GPM @ Freeflow 7
  • GPM @ 20 PSI 6.9
  • GPM @ 40 PSI 6.8
  • GPM @ 60 PSI 6.7
  • GPM @ 100 PSI 6.5
  • Max. Viscosity (SSU) 500
  • O-Ring Buna N
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.