DV
DAYTON

Rotary, Adjustable Roller Lever Heavy Duty Limit Switch; Location: Side, Contact Form: 1NC/1NO, Omni

  • Item # 14H170
  • My Part #
  • Mfr. Model # 14H170
  • Catalog Page # N/A
  • UNSPSC # 39121509
Rotary, Adjustable Roller Lever Heavy Duty Limit Switch; Location: Side, Contact Form: 1NC/1NO, Omni close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This heavy duty limit switch features a rotary lever arm, screw terminal connectors, omnidirectional movement, and Zamak body construction.

View More

Technical Specs

  • Limit Switch Style Heavy Duty Limit Switch
  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch Rotary, Adjustable Roller Lever
  • Actuator Location - Limit Switch Side
  • AC Contact Rating - Limit Switch 10A @ 480V
  • DC Contact Rating - Limit Switch Not Rated
  • Contact Form- Switches 1NC/1NO
  • Actuator Length - Limit Switch 5.75"
  • Body Height - Limit Switch 2.56"
  • Body Width - Limit Switch 2.28"
  • Body Depth - Limit Switch 1.34"
  • Boot Sealed Actuator - Limit Switch No
  • Mounting - Limit Switch Surface
  • Body Style - Limit Switch Miniature
  • NEMA Rating No NEMA Rating
  • Wiring Entry 1/2" NPT
  • Electrical Connection Screw Terminals
  • IP Rating 66
  • Movement Omnidirectional
  • Travel Maximum Pre-Travel N/A, Minimum Over-Travel N/A
  • Series Dayton
  • Operating Temp. Range 32 Degrees to 185 Degrees F
  • Mounting Hole Pattern - Limit Switch 2 Hole Horizontal
  • Mounting Hole Spacing - Limit Switch 1.61"
  • Mounting Hole - Limit Switch (2) 0.21" dia.
  • Stem Thread - Limit Switch No Stem
  • Roller Dia. 50.0mm
  • Roller Width 9.0mm
  • Body Material Zamak
  • Operating Force 32.60 in.-oz.
  • Standards UL, CSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products