C3
DAYTON

Roof Curb,24 In High

  • Item # 4HX55
  • My Part #
  • Mfr. Model # 4HX55
  • Catalog Page # 2952
  • UNSPSC # 30151609
Roof Curb,24 In High close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $330.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 44.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DAYTON® ventilated roof curb ventilates hot exhaust ducts in commercial kitchen applications, protecting buildings and roof members. Galvanized steel curb allows for quick ventilator installation and uniformity throughout the job. Adjustable curb is 16 gauge. Flat-flashing flange mounts directly to roof surface. Top flange surface is 1-3/4" wide.

View More

Technical Specs

  • Item Roof Curb
  • Type Fixed, Ventilated
  • Inside Square (In.) 17
  • Outside Square (In.) 20-1/2
  • Curb Height (In.) 24
  • Flashing Flange (In.) 4
  • Top Flange Surface Width (In.) 1 3/4
  • Construction 18 Gauge Galvanized Steel
  • Use w/Dayton Ventilators Having a 22" Square Base
  • For Use With NFPA 96, UL 705 And UL 762 Applications
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.