Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Roof Curb, Adjustable Width

  • Item# 3C438
  • Mfr. Model# 3C438
  • Catalog Page# 3710
  • UNSPSC# 30151609
Roof Curb,Adjustable Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $599.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 79.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This prefabricated, straight-sided roof curb is leakproof and provides compatibility between ventilator, curb, and roof opening on commercial and industrial buildings. Ideal for flat, nonisulated roof decks with think or rigid roofing material.

View More

Technical Specs

  • Item Roof Curb
  • Type Adjustable, Nonventilated
  • Curb Height (In.) 12-3/8
  • Curb Square O.D. (In.) 32-1/2 to 41
  • Curb Square I.D. (In.) 28-1/2 to 37
  • Damper Size (In.) 27 to 39 Sq.
  • Flashing Flange (In.) 1-1/8
  • Mounting Flange Surface W (In.) 1-1/8
  • Construction 18 Gauge Galvanized Steel
  • Use w/Dayton Ventilators Having a Square Base From 34 to 39-1/2"
  • For Use With UL 705 Applications
  • Includes Damper Tray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.