Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Retaining Angle, Vertical or Horizontal

  • Item# 2TGH1
  • Mfr. Model# 2TGH1
  • Catalog Page# 3863
  • UNSPSC# 40101504
Retaining Angle,Vertical or Horizontal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Designed for use with Dayton® square and rectangular fire dampers in vertical and horizontal applications. Sides are riveted together and have pre-punched mounting holes for easy installation. 1-1/2" x 1-1/2" legs.

View More

Technical Specs

  • Item Retaining Angle
  • Mounting Type Vertical or Horizontal
  • For Use With 2TGF3, 2TGD5, 2TGA7
  • Actual Width 11-3/4"
  • Actual Size Height 9-3/4"
  • Material 20 ga. Galvanized Steel
  • Standards UL Standard 555
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms