Skip Content

 
TM

Elevator Relay Sockets

Elevator Relay Sockets close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Relay Socket 
  • Voltage 300VAC 
  • Mounting DIN Rail 
  • Terminals Screw 
Socket Type
Please Select
Socket Style
Please Select
Number of Pins
Please Select
Socket Code
Please Select
Contact Rating
Please Select

Your Filters:

Clear All
Brand Price
  • $10-$15 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Socket Type
Socket Style
Number of Pins
Socket Code
Contact Rating
Price
Qty
Please use Qty box to add item(s) to cart.
33UL21
Slim Interface
5
L
16A @ 300VAC

$11.16 / each

Enter location to check availability
Catalog Page #  NA

Price $11.16 / each

Technical Specs

  • Item Relay Socket
  • Socket Style Slim Interface
  • Voltage 300VAC
  • Mounting DIN Rail
  • Terminals Screw
  • Number of Pins 5
  • Socket Code L
  • Contact Rating 16A @ 300VAC
1EGR3
Elevator
Square
11
C
25A @ 300VAC

$11.82 / each

Enter location to check availability
Catalog Page #  289 

Price $11.82 / each

Technical Specs

  • Item Relay Socket
  • Socket Type Elevator
  • Socket Style Square
  • Voltage 300VAC
  • Mounting DIN Rail
  • Terminals Screw
  • Number of Pins 11
  • Socket Code C
  • Contact Rating 25A @ 300VAC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More