Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Number of Pins: 11

  • Item# 1A247
  • Mfr. Model# 1A247
  • Catalog Page# N/A
  • UNSPSC# 39121547
Number of Pins: 11 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Number of Pins 11
  • Voltage 300
  • Mounting PCB
  • Socket Code C
  • Terminals PCB
  • Length 2.03"
  • Width 1.50"
  • Depth 0.54"
  • Standards E84694
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms