Skip Content

DG
DAYTON

Voltage Sensing Relay, 120VAC Input Voltage, Contact Form: SPDT, Base Type: DIN Rail

  • Item # 1EJF1
  • My Part #
  • Mfr. Model # 1EJF1
  • Catalog Page # N/A
  • UNSPSC # 39121514
Relay,Voltage Sensing,SPDT,DIN-Mount close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

1-Phase Voltage Sensing Relays
• Field adjustable for pull-up and dropout LED status indicators 0• to 10-sec. activation delay
Solid-state sensor works as an overvoltage or undervoltage detecting relay to prevent equipment burnout and offer brownout protection. UL Recognized.

View More

Technical Specs

  • Item Voltage Sensing Relay
  • Input Voltage 120VAC
  • Contact Amp Rating (Resistive) 15
  • Contact Form SPDT
  • Drop-Out Range 30% to 99%
  • Base Type DIN Rail
  • Number of Contacts 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products