Skip Content

DV
TM
DAYTON

Relay Socket, Socket Type: Finger Safe, Socket Style: Square, Number of Pins: 5

  • Item # 1EGP6
  • My Part #
  • Mfr. Model # 1EGP6
  • Catalog Page # N/A
  • UNSPSC # 39121514
Rlay Socket,Finger Safe,Square,5 Pin,20 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Relay Socket
  • Socket Type Finger Safe
  • Socket Style Square
  • Number of Pins 5
  • Contact Rating 20A @ 300VAC
  • Voltage 300VAC
  • Mounting DIN Rail/Surface
  • Socket Code L
  • Terminals Screw
  • Length 3.33"
  • Width 0.82"
  • Depth 1.18"
  • Standards E84694
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products