Skip Content

DV
DAYTON

Refrigerator And Freezer,Stainless Steel

  • Item # 20H151
  • My Part #
  • Mfr. Model # 20H151
  • Catalog Page # N/A
  • UNSPSC # 24131501
Refrigerator And Freezer,Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Dayton Compact Refrigerators and Freezers provide cooling solutions in a compact design with flexible food storage through adjustable shelves and baskets.

View More

Technical Specs

  • Refrigerator Style Compact
  • Color Stainless Steel
  • Refrigerator Capacity 2.14 cu. ft.
  • Freezer Capacity 0.98 cu. ft.
  • Overall Height 32-61/64"
  • Overall Width 18-1/2"
  • Overall Depth 19-3/8"
  • Total Capacity 3.1 cu. ft.
  • Refrigerator Temperature Range (C) 0 Degrees to 10 Degrees
  • Refrigerator Temperature Range (F) 32 Degrees to 50 Degrees
  • Freezer Temperature Range (C) 0 Degrees to -18 Degrees
  • Freezer Temperature Range (F) -0.4 Degrees to 32 Degrees
  • Number of Doors 2
  • Defrost Manual
  • Control Type Dial Thermostat
  • Cord Length 6 ft.
  • Plug Type 5-15P
  • Voltage 115
  • Amps 1.3
  • Door Hinge Reversible
  • Features Door Has Can-Shelf With Bottle Rack
  • Includes (2) Refrigerator Glass Shelves, Height Adjustable Feet
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Search Terms