Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

2-Port Refrigerant Recovery Machine

  • Item# 4UKV9
  • Mfr. Model# 4UKV9
  • Catalog Page# 3068
  • UNSPSC# 23111507
2-Port Refrigerant Recovery Machine close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,047.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 43.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton Refrigerant Recovery Machine handles high-volume liquid or vapor recovery of common CFC, HFC, HCFC refrigerants including R410A. The unit is oil-less, air-cooled, piston, direct drive compressors.

View More

Technical Specs

  • Item Refrigerant Recovery Machine
  • Type 2-Port
  • Height (In.) 20
  • Depth (In.) 11
  • Width (In.) 15
  • Electrical Connections NEMA 5-15P Male Plug
  • Hose Connection 1/4" Male
  • Motor HP 1/2
  • Voltage 115
  • Operating Temp. Range (F) 0 to 105
  • Requires Connection Hoses and Recovery Tank
  • Compressor Oilless
  • For Use With All Refrigerants
  • Includes Detachable 6 Ft Cord With Nema 5-15P Grounded Plug, Manual Changeover From Liquid To Vapor, Automatic Safety Shut Off, Shoulder Carry Strap, And In-Line Filter Dryer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.