Skip Content
C3
TM
DAYTON

Rectangular Shaded Pole Transflow Blower, Flange: No, Wheel Dia: 2-3/8", 230VAC

  • Item # 3FRF5
  • My Part #
  • Mfr. Model # 3FRF5
  • Catalog Page # 3037
  • UNSPSC # 40101601
Blower,156 cfm,230V,0.46A,2780 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $83.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring continuous-duty operation and automatic thermal protection, this blower provides economical air delivery for general heating, cooling, ventilating, or component cooling. It's designed to exhaust or ventilate cabinets, office machines, electronic equipment, corn stoves, pellet stoves, and fireplace inserts. The heavy-duty, shaded-pole motor features an oversized stack to enhance cooling and product life, and a durable metal cooling-fan blade. The extruded aluminum, 1-pc. housing keeps the blower wheel and motor properly aligned, reducing vibration. Permanently lubricated sleeve bearings on the motor and blower housing significantly reduce motor hum transmission into equipment. The min./max. operating temperature range is -20° to 104°F.

View More

Technical Specs

  • Item OEM Blower
  • Blower Outlet Shape Rectangular
  • With Flange No
  • Blower Wheel Diameter 2-3/8"
  • Blower Wheel Width 1-7/8"
  • Blower Item Transflow Blower
  • Blower Voltage 230VAC
  • Blower Motor Type Shaded Pole
  • Blower Thermal Protection Auto
  • Blower Conduit Box No
  • CFM @ 0.000-In. SP 156
  • CFM @ 0.100-In. SP 135
  • CFM @ 0.200-In. SP 98
  • Hz 50/60
  • Phase 1
  • Full Load Amps 0.46
  • RPM 2780
  • Bearing Type Sleeve
  • Motor Enclosure Open
  • Motor Insulation Class B
  • Lead Length 13"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Outlet Height 1"
  • Outlet Width 10-5/8"
  • Overall Height 3-1/2"
  • Overall Width 14-15/16"
  • Overall Depth 4-3/16"
  • Wheel Type Forward Curve
  • Drive Type Direct
  • Mounting Position All Position
  • Housing Material Mill Finish Aluminum
  • Agency Compliance UL Recognized US and Canada (E47479), CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.