Skip Content

NC
TM
DAYTON

Rectangular Permanent Split Capacitor OEM Specialty Blower, Flange: No, Wheel Dia: 5-1/8", 230VAC

  • Item # 45NM97
  • My Part #
  • Mfr. Model # 45NM97
  • Catalog Page # 2972
  • UNSPSC # 40101601
Blower,Ball,7-9/16 in. W x 9-3/8 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $107.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This DAYTON dynamically balanced OEM blower mounts in any position and operates with minimal noise and vibration, to maintain CFM at higher static pressures. Open motor has cast-aluminum end shields for greater heat dissipation, resulting in less downtime and longer service life.
Note: Not for use with speed controllers.

View More

Technical Specs

  • Item OEM Blower
  • Blower Outlet Shape Rectangular
  • With Flange No
  • Blower Wheel Diameter 5-1/8"
  • Blower Wheel Width 1-7/8"
  • Blower Item OEM Specialty Blower
  • Blower Voltage 230VAC
  • Blower Motor Type Permanent Split Capacitor
  • Blower Thermal Protection Auto
  • Blower Conduit Box Yes
  • CFM @ 0.000-In. SP 271
  • CFM @ 0.100-In. SP 255
  • CFM @ 0.200-In. SP 235
  • CFM @ 0.300-In. SP 210
  • CFM @ 0.400-In. SP 183
  • CFM @ 0.500-In. SP 135
  • Hz 50/60
  • Phase 1
  • Full Load Amps 0.43
  • RPM 1670
  • Bearing Type Ball
  • Motor Enclosure Open
  • Motor Insulation Class B
  • Lead Length 13"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Number of Speeds 1
  • Inlet Dia. 4-9/16"
  • Outlet Height 3-7/16"
  • Outlet Width 4"
  • Overall Height 9-3/8"
  • Overall Width 7-9/16"
  • Overall Depth 8-7/8"
  • Wheel Type Forward Curve
  • Drive Type Direct
  • Mounting Position All Position
  • Housing Finish Enamel
  • Housing Material Rolled Steel
  • Housing Color Gray
  • Agency Compliance UL Recognized US and Canada (E47479), CE
  • Replaces 1TDR4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.