Skip Content

ST
DAYTON

Rectangular Permanent Split Capacitor OEM Specialty Blower, Flange: Yes, Wheel Dia: 3-11/16", 115VAC

  • Item # 1TDV2
  • My Part #
  • Mfr. Model # 1TDV2
  • Catalog Page # 2973
  • UNSPSC # 40101601
Blower,129 cfm,115V,0.65A,3250 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $108.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides OEM replacement in heating, cooling, ventilating, or component cooling applications that require high-temperature air handling. Thermally protected permanent split-capacitor motor has Class B insulation and ball bearings. Continuous-duty. Rolled steel housing with side mounting tabs, rectangular outlet with 3-sided mounting flange, and conduit box. All-position mounting.

Note: Motor must be positioned in an area where temperature does not exceed 104°F. CFM values shown in the table below are representative of catalog specifications within a tolerance of ±15%.

View More

Technical Specs

  • Item OEM Blower
  • Blower Outlet Shape Rectangular
  • With Flange Yes
  • Blower Wheel Diameter 3-11/16"
  • Blower Wheel Width 1-7/8"
  • Blower Item OEM Specialty Blower
  • Blower Voltage 115VAC
  • Blower Motor Type Permanent Split Capacitor
  • Blower Thermal Protection Auto
  • Blower Conduit Box Yes
  • CFM @ 0.000-In. SP 129
  • CFM @ 0.100-In. SP 123
  • CFM @ 0.200-In. SP 119
  • CFM @ 0.300-In. SP 112
  • CFM @ 0.400-In. SP 105
  • CFM @ 0.500-In. SP 91
  • CFM @ 0.600-In. SP 74
  • CFM @ 0.700-In. SP 55
  • Hz 50/60
  • Phase 1
  • Full Load Amps 0.65
  • RPM 3250
  • Bearing Type Ball
  • Motor Enclosure Open
  • Motor Insulation Class B
  • Lead Length 13"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 450 Degrees F
  • Inlet Dia. 3-15/16"
  • Outlet Height 2-3/16"
  • Outlet Width 3-5/16"
  • Overall Height 5-7/8"
  • Overall Width 7-1/8"
  • Overall Depth 5-5/16"
  • Wheel Type Forward Curve
  • Drive Type Direct
  • Mounting Position All Position
  • Housing Finish Flat
  • Housing Material Rolled Steel
  • Housing Color Black
  • Agency Compliance UL Recognized US and Canada (E47479), CE
  • Replaces 4C941
  • Includes Discharge Mounting Flange
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.