Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

Rectangular Permanent Split Capacitor Low Profile Blower, Flange: No, Wheel Dia: 2-1/2", 115VAC

  • Item# 1TDU7
  • Mfr. Model# 1TDU7
  • Catalog Page# 3037
  • UNSPSC# 40101601
Rectangular Permanent Split Capacitor Low Profile Blower, Flange: No, Wheel Dia: 2-1/2", 115VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $155.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.23 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Blower mounts in any position to provide continuous-duty ventilation for cabinets, office machines, electronic equipment, corn stoves, pellet stoves, and more. Forward-curve centrifugal wheels increase airflow at higher pressures. Double inlet maximizes airflow efficiency. Motor has automatic thermal protection and Class B insulation. Ball bearings. With cast-aluminum end shields.

View More

Technical Specs

  • Item OEM Blower
  • Blower Outlet Shape Rectangular
  • With Flange No
  • Blower Wheel Diameter 2-1/2"
  • Blower Wheel Width 1-7/8"
  • Blower Item Low Profile Blower
  • Blower Voltage 115VAC
  • Blower Motor Type Permanent Split Capacitor
  • Blower Thermal Protection Auto
  • Blower Conduit Box No
  • CFM @ 0.000-In. SP 127
  • CFM @ 0.100-In. SP 119
  • CFM @ 0.200-In. SP 105
  • Hz 50/60
  • Phase 1
  • Full Load Amps 0.39
  • RPM 3200
  • Bearing Type Ball
  • Motor Enclosure Open
  • Motor Insulation Class B
  • Lead Length 17"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Inlet Dia. 2-1/8"
  • Outlet Height 1-1/16"
  • Outlet Width 4-9/16"
  • Overall Height 3-7/8"
  • Overall Width 14-5/8"
  • Overall Depth 3-5/8"
  • Wheel Type Forward Curve
  • Drive Type Direct
  • Mounting Position All Position
  • Housing Finish Flat
  • Housing Material Rolled Steel
  • Housing Color Black
  • Agency Compliance UL Recognized US and Canada (E47479), CE
  • Replaces 4C825
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rectangular Permanent Split Capacitor Low Profile Blower, Flange: No, Wheel Dia: 2-1/2 In , 115VAC is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Perfect fit for the regency 14 stove, quite, smooth and well built. Happy customer.
Date published: 2015-03-06
  • y_2017, m_2, d_19, h_3
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1TDU7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.