Skip Content
C3
TM
DAYTON

Rectangular 3-Phase OEM Specialty Blower, Flange: Yes, Wheel Dia: 5-1/8", 208/230VAC

  • Item # 3HMJ7
  • My Part #
  • Mfr. Model # 3HMJ7
  • Catalog Page # N/A
  • UNSPSC # 40101601
Blower,449 cfm,208/230V,0.47A,1560 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $121.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Acting as a direct replacement for many OEM blowers with the same physical footprint, this powerful direct-drive blower with forward-curve wheel provides economical air delivery for general heating, cooling, ventilating, or component cooling. The dynamically balanced blower provides smooth and quiet operation. The noise and vibration are held to a minimum to maintain cfm at higher static pressures. The motor has cast aluminum end shields for greater heat dissipation and protection, resulting in less downtime and longer service life. The min./max. operating temperature range is -20° to 104°F.

View More

Technical Specs

  • Item OEM Blower
  • Blower Outlet Shape Rectangular
  • With Flange Yes
  • Blower Wheel Diameter 5-1/8"
  • Blower Wheel Width 1-7/8"
  • Blower Item OEM Specialty Blower
  • Blower Voltage 208/230VAC
  • Blower Motor Type 3-Phase
  • Blower Thermal Protection Auto
  • Blower Conduit Box No
  • CFM @ 0.000-In. SP 449
  • CFM @ 0.100-In. SP 425
  • CFM @ 0.200-In. SP 388
  • CFM @ 0.300-In. SP 338
  • CFM @ 0.400-In. SP 250
  • CFM @ 0.500-In. SP 161
  • CFM @ 0.600-In. SP 50
  • Hz 50/60
  • Phase 3
  • Full Load Amps 0.47
  • RPM 1560
  • Bearing Type Ball
  • Motor Enclosure Open
  • Motor Insulation Class B
  • Lead Length 13"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Inlet Dia. 4-9/16"
  • Outlet Height 3-1/2"
  • Outlet Width 7-13/16"
  • Overall Height 9-7/8"
  • Overall Width 7"
  • Overall Depth 8-13/16"
  • Wheel Type Forward Curve
  • Drive Type Direct
  • Mounting Position All Position
  • Housing Finish Enamel
  • Housing Material Rolled Steel
  • Housing Color Gray
  • Agency Compliance UL Recognized US and Canada (E47479), CE
  • Includes Discharge Mounting Flange
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.