Navigation Menu New

Access My Account, Order History, Lists and more here.

53TY90 53TY90 UNSPSC # 40101819

Tap image to zoom.

Roll over image to zoom.

DAYTON

Grainger Choice Product

Radiator, Portable Electric Heater, 1500W, 120V AC, Non-Oscillating, Convection

  • Item # 53TY90
  • Mfr. Model # 53TY90
  • UNSPSC # 40101819
  • Catalog Page # 3068 3068
Country of Origin China. Country of Origin is subject to change.

Portable radiator-style electric office heaters have a heating element contained in an oil-filled radiator, so they provide more consistent warmth than most other types of electric heaters and give off residual heat even after the unit is shut off. These heaters work by convection to warm the air and don't have moving parts, so they're quieter than unit heaters. They take up little floor space and are typically placed in office spaces and reception areas. These heaters have tip-over switches, so they will shut off automatically in case they are accidentally knocked over.

Technical Specs

  • Item Portable Electric Heater
  • Oscillation Non-Oscillating
  • Overall Height 25 1/4 in
  • Overall Width 14 1/4 in
  • Overall Depth 11 in
  • Number of Heat Settings 3
  • Key Features Mechanical Controls, Overheat Protection, Tip-Over Switch
  • Programming Capability Not Programmable
  • Remote Control Functions No Remote Control Included
  • Safety Tip-Over Switch Included Yes
  • Thermal Overheat Protection Manual Reset
  • Control Type Mechanical Selector Dial
  • Heater Style Radiator
  • Heating Method Convection
  • Wattage Output 1500W
  • Housing Color Gray
  • NEMA Plug Configuration 5-15P
  • Mounting Location Floor
  • Phase 1
  • Voltage 120V AC
  • Air Temp. Rise 183 Degrees F
  • Amperage 12.5A
  • Cord Length 6 ft
  • Batteries Required No
  • Filter Included No
  • For Use Outdoors Indoor Only
  • Max. Surface Temperature 260 Degrees F
  • Frequency 60 Hz
  • Heating Capacity 5118 BtuH
  • Housing Finish Powder Coated
  • Housing Material Steel
  • Fan Only Operation No
  • Manufacturers Warranty Length 1 yr
  • Includes Adjustable Thermostat, Handle, Heavy Duty Casters
  • Standards ETLus Listed
  • Nominal Voltage - HVAC 120V AC

Portable radiator-style electric office heaters have a heating element contained in an oil-filled radiator, so they provide more consistent warmth than most other types of electric heaters and give off residual heat even after the unit is shut off. These heaters work by convection to warm the air and don't have moving parts, so they're quieter than unit heaters. They take up little floor space and are typically placed in office spaces and reception areas. These heaters have tip-over switches, so they will shut off automatically in case they are accidentally knocked over.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top