Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

16-5/16" x 16-5/16" x 29-13/16" Radiant Portable Gas Heater with 2900 sq. ft. Heating Area

  • Item# 1WVL9
  • Mfr. Model# 1WVL9
  • Catalog Page# N/A
  • UNSPSC# 40101819
16-5/16" x 16-5/16" x 29-13/16" Radiant Portable Gas Heater with 2900 sq. ft. Heating Area close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Radiant Portable Gas Heater
  • Gas Type LP
  • BtuH Output 50/100/125,000
  • Min. Cylinder Size None
  • Heating Area 2900 sq. ft.
  • Fuel Rate 2.3-5.8 lb./hr.
  • Built-In Thermostat No
  • Height 29-13/16"
  • Width 16-5/16"
  • Length 16-5/16"
  • Features Piezo Ignition
  • Manufacturers Warranty Length 1 yr.
  • Standards CSA
  • Includes 10 ft. Hose, Regulator
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms