ST
Grainger Choice Product
DAYTON

Radial Ball Bearing, Double Shielded, 8mm Bore Dia., 22mm Outside Dia.

  • Item # 21XU33
  • My Part #
  • Mfr. Model # 21XU33
  • Catalog Page # 140
  • UNSPSC # 31171504
Radial Ball Bearing, Double Shielded, 8mm Bore Dia., 22mm Outside Dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Bearings~Radial Ball Bearings


$6.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This metric radial ball bearing is aligned in a single row. Use for radial and thrust load applications that require precise low-torque rotation. The noncontact, stainless steel shields help reduce contamination without adding drag. Lubricated with general-purpose grease.

View More

Technical Specs

  • Item Radial Ball Bearing
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Seal/Shield Type Double Shielded
  • Bore Dia. 8mm
  • Bore Tolerance +0/-10 micron
  • Outside Dia. 22mm
  • Outside Dia. Tolerance +0/-13 micron
  • Width 7mm
  • Shield Material Chrome Steel
  • ABEC Tolerance 1
  • Max. RPM 34000
  • Bearing Material Chrome Steel
  • Cage Material Chrome Steel
  • Lubrication Grease
  • Industry Number 608ZZ-C3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.