C3
Grainger Choice Product
DAYTON

Radial Arm Saw, 10", 12" Blade Dia., 1" Arbor Size, 0° to 45° Miter Angle Range

  • Item # 49G998
  • My Part #
  • Mfr. Model # 49G998
  • Catalog Page # N/A
  • UNSPSC # 27112709
Radial Arm Saw,  10", 12" Blade Dia.,  1" Arbor Size,  0° to 45° Miter Angle Range close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Power Saws and Accessories~Corded Radial Arm Saws


$3,710.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 378.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Dayton® Radial Arm Saw lets you perform accurate cross cutting, miter cutting, compound miter cutting, ripping, out-tipping, and in-ripping.

View More

Technical Specs

  • Item Radial Arm Saw
  • Power Source Corded
  • Blade Dia. 10", 12"
  • Max. Blade Speed 3400 RPM
  • Current 14A
  • Horsepower 1
  • Arbor Size 1"
  • Arbor Shape Round
  • Bevel Angle Range 0 Degrees , 45 Degrees , 90 Degrees
  • Bevel Stops 3
  • Max. Cut Depth @ 0 Deg. Bevel 1-1/2"
  • Max. Cut Depth @ 45 Deg. Bevel 3/4"
  • Miter Angle Range 0 Degrees to 45 Degrees
  • Max. Cut Width @ 0 Deg. Miter 16-1/2"
  • Max. Cut Width @ 45 Deg. Miter 11-3/4"
  • Table Width 39-3/4"
  • Table Length 22-7/8"
  • Table Surface Material MDF
  • Variable Speed No
  • Tool Weight 331 lb.
  • Voltage 120VAC
  • Phase Single Phase
  • Includes Floor Stand with Table, Automatic Blade Brake, Dust Port, Depth of Cut Control, Rip Scale, Overload Protection
  • Features Automatic Blade Brake, Rigid Steel Floor Stand with Oversized Wood Table, Blade Guard, Depth of Cut Control Hand Wheel, Locking Levers are Positioned Above The Table for Easy, Safe Access, Easy to Read Rip Scale
  • Hz 60
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms