Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

24" Commercial Pedestal-Mounted Oscillating Quiet Design Air Circulator

  • Item# 2RDZ6
  • Mfr. Model# 2RDZ6
  • Catalog Page# 3651
  • UNSPSC# 40101604
24" Commercial Pedestal-Mounted Oscillating Quiet Design Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $550.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 66.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This quiet design fan is designed to provide high-velocity air flow in quiet settings. The lowest setting operates about 50 dBa, which can be compared to an average, conversational level.

View More

Technical Specs

  • Item Quiet Design Air Circulator
  • Blade Dia. 24"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Oscillating
  • Speeds 3
  • Voltage 115
  • Phase 1
  • CFM High 5030
  • CFM Low 2280
  • Air Velocity (FPM) @ 20 Ft. 500/350/220
  • Motor HP 1/4
  • Motor RPM 1025/880/480
  • Operating Amps 2.0/1.6/0.6
  • Mounting Location Pedestal
  • Mounting Style Pedestal-Mounted
  • Environmental Applications Commercial
  • Assembled Unassembled
  • CFM Medium 4320
  • CFM/Watt 20.2
  • Sound Level 69.4/65.1/48.6dBA
  • Max. Ambient Temp. 130 Degrees F
  • Hz 60
  • Watts 250/190/70
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class A
  • Thermal Protection Auto
  • Bearing Type BALL
  • Height 81"
  • Width 29-1/2"
  • Max. Depth 29-1/2"
  • Cord Length 10 ft.
  • Number of Blades 3
  • Blade Material Steel
  • Shaft Dia. 1/2"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Black Polyester Powder Coated
  • Application Spot Cooling and People Cooling
  • Standards ETL/CETL/OSHA
  • Includes Pedestal and Assembly Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.