Skip Content

DG
DAYTON

Quick Release Hook,316 S Steel,2000 lb.

  • Item # 2YPG4
  • My Part #
  • Mfr. Model # 2YPG4
  • Catalog Page # N/A
  • UNSPSC # 31162412
Quick Release Hook,316 S Steel,2000 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Chain and Cable Hooks

Technical Specs

  • Item Quick Release Hook
  • Material 316 Stainless Steel
  • Grade N/A
  • Attachment Type Eye
  • Working Load Limit 2000 lb.
  • Dimension B 4-1/2"
  • Diameter 29/32"
  • Color Silver
  • Finish Nickel Plated
  • Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
How can we improve our Technical Specifications?

Compliance and Restrictions