Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DAYTON

Push Button Control Station, 1NO Contact Form, Number of Operators: 1, Type of Operator: Push Button

  • Item # 20C790
  • My Part #
  • Mfr. Model # 20C790
  • Catalog Page # 250
  • UNSPSC # 39121104
Push Button Control Station, 1NO Contact Form, Number of Operators: 1, Type of Operator: Push Button close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Control Stations

Technical Specs

  • Item Push Button Control Station
  • Number of Operators 1
  • Size 25mm
  • Legend Start
  • Type of Operator Push Button
  • Action Momentary
  • Operator Color Black
  • Contact Form 1NO
  • Mechanical Interlock No
  • NEMA Rating 1
  • Contact Rating 10A @ 600VAC, 5A @ 24VDC
  • NEMA Contact Rating Designation A600/P600
  • IP Rating 40
  • Mounting Wall
  • Hub 1/2" to 3/4" NPT
  • Height 2.19"
  • Width 3.69"
  • Depth 2.06"
  • Head Material Plastic
  • Enclosure Material Glass Filled Polyester
  • Enclosure Color Gray
  • Standards UL508, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1,EN/IEC 60947-5-4, NEMA 50
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.