Skip Content

NC
TM
DAYTON

5 HP Stainless Steel Deep Well Submersible Pump/Motor, 60 GPM

  • Item# 7YT29
  • Mfr. Model# 7YT29
  • Catalog Page# 3309
  • UNSPSC# 26101611
5 HP Stainless Steel Deep Well Submersible Pump/Motor, 60 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,307.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 66.02 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pump/Motor
  • Type Deep Well Submersible
  • Number of Wires 3
  • GPM 60
  • HP 5
  • Voltage 460
  • Amps AC 8
  • Phase 3
  • Stages 13
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI 80
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 65
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 50
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 70
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 60
  • GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI 40
  • Built-In Check Valve No
  • Pump Material Stainless Steel
  • Impeller Material Glass Filled Noryl
  • Discharge Port (In.) 2
  • Flow Ranges (GPM) 30-75
  • Max. Operating Temp. (F) 130
  • Motor 3-Phase
  • Pump Bearings Ceramic/Rubber
  • Pump-Motor Shell Stainless Steel
  • Shaft Material Corrosion-resistant Stainless Steel
  • Tank PSI 20 30 40 50 60
  • GPM of Water @ 20 Ft @ 30, 50 PSI 80 70
  • GPM of Water @ 40 Ft @ 30, 50 PSI 75 70
  • GPM of Water @ 60 Ft @ 30, 50 PSI 75 65
  • GPM of Water @ 80 Ft @ 30, 50 PSI 70 65
  • GPM of Water @ 100 Ft @ 30, 50 PSI 65 60
  • GPM of Water @ 125 Ft @ 30, 50 PSI 65 55
  • GPM of Water @ 150 Ft @ 30, 50 PSI 60 53
  • GPM of Water @ 175 Ft @ 30, 50 PSI 55 45
  • GPM of Water @ 200 Ft @ 30, 50 PSI 50 40
  • GPM of Water @ 250 Ft @ 30, 50 PSI 38 26
  • GPM of Water @ 300 Ft @ 30, 50 PSI 20 5
  • GPM of Water @ 350 Ft @ 30, 50 PSI 4 -
  • GPM of Water @ 400 Ft @ 30, 50 PSI - -
  • GPM of Water @ 450 Ft @ 30, 50 PSI - -
  • GPM of Water @ 500 Ft @ 30, 50 PSI - -
  • Max. Head (Ft.) 425
  • Well Capacity Very High
  • Recommended Tank 1XHH4
  • SF Amps 8.9
  • Motor Enclosure Totally Enclosed Nonventilated
  • Includes 1CXD5, 1LZP5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.