Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Convection Pump House Heater, Surface, BtuH 1706/1284/1706, Voltage 120/208/240, Amps AC 4.2/1.8/2.1

  • Item# 2YV13
  • Mfr. Model# 2YV13
  • Catalog Page# 3829
  • UNSPSC# 40101819
Convection Pump House Heater, Surface, BtuH 1706/1284/1706, Voltage 120/208/240, Amps AC 4.2/1.8/2.1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $206.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pump House

• Factory wired 208/240V; field-convertible to 120V Heater dim.: 5"H x 21"W x 3-1/2"D
Provides protection to keep water, hydraulic fluid, or oil-filled equipment from freezing. Built-in thermostat (40° to 70°F) and mounting brackets.
Special-Purpose Electric Heaters
ETL Listed and ETL Listed for Canada.

View More

Technical Specs

  • Item Pump House Heater
  • Heater Type Convection
  • Mounting Type Surface
  • Voltage 120/208/240
  • BtuH 1706/1284/1706
  • Watts 500/375/500
  • Hz 60
  • Phase 1
  • Amps AC 4.2/1.8/2.1
  • Width 21"
  • Depth 3-1/2"
  • Height 5"
  • Grille Material Heavy Gauge Steel
  • Grille Width 21"
  • Grille Height 5"
  • Color Neutral Gray
  • Finish Baked Enamel
  • Standards ETL and cETL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by We use in Water Entry Closets. So far, no problems. And it's always good to have voltage options. June 11, 2015
Rated 4 out of 5 by Flexible product for many uses. Works perfectly for sprinkler room heat for freeze protection. May 22, 2012
  • 2016-08-24 T04:36:22.371-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2YV13, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.