Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
DAYTON

Bronze Self-Priming Flexible Impeller Pump Head

  • Item# 6KHN8
  • Mfr. Model# 6KHN8
  • Catalog Page# N/A
  • UNSPSC# 40151504
Bronze Self-Priming Flexible Impeller Pump Head close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $356.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton bronze pumps are made from durable 85/5/5/5 bronze. Excellent suction is provided by the impeller, which can also draw liquid from a depth of up to 18 feet. Pumps are suitable for the transfer of a wide range of viscous fluids such as petroleum-based oils and hydraulic fluids. Pumps are ideal for barrel emptying and machine coolant recycling.

View More

Technical Specs

  • Item Pump Head
  • Type Self-Priming Flexible Impeller
  • Inlet/Outlet (In.) 3/4
  • Body Material Bronze
  • GPM of Water @ 5 Ft. of Head 18
  • GPM of Water @ 10 Ft. of Head 16
  • GPM of Water @ 20 Ft. of Head 12
  • GPM of Water @ 30 Ft. of Head 9
  • GPM of Water @ 40 Ft. of Head 6
  • GPM of Water @ 50 Ft. of Head 3
  • GPM of Water @ 60 Ft. of Head 1
  • Max. Head (Ft.) 70
  • Max. Suction Lift (Ft.) 18
  • Max. Liquid Temp. (F) 180
  • Impeller Epichlorohydrin
  • Max. Pressure (PSI) 30
  • Shaft Dia. (In.) 1/2
  • GPH of Water @ 1 Ft. of Head 1200
  • GPH of Water @ 5 Total Ft. of Head 1080
  • GPH of Water @ 10 Ft. of Head 960
  • GPH of Water @ 20 Ft. of Head 720
  • GPH of Water @ 30 Total Ft. of Head 540
  • GPH of Water @ 40 Total Ft. of Head 360
  • Pumps Up To (Ft.) 70
  • Self-Priming Yes
  • RPM 1725
  • Size Height O.C. (In.) 5-1/4
  • Shaft Material Stainless Steel
  • Pump Used On 1/3 HP Motor
  • Application Water, Chemical Transfer
  • GPM of Water @ 10 Ft. of Head @ 1725 RPM 16
  • GPM of Water @ 30 Ft. of Head @ 1725 RPM 9
  • Max. SSU @ 1725 RPM 500
  • Length (In.) 4-1/2
  • Width (In.) 5-1/2
  • Height (In.) 5-1/4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.