Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
DAYTON

800 psi Twin-Piston Pump, 3 gpm, Hollow Shaft Type

  • Item# 6AWC1
  • Mfr. Model# 6AWC1
  • Catalog Page# 2747
  • UNSPSC# 40151557
800 psi Twin-Piston Pump, 3 gpm, Hollow Shaft Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Piston Pumps

Technical Specs

  • Item Pump
  • Type Twin-Piston
  • Max. Flow GPM 3
  • Max. Pressure (PSI) 800
  • Width (In.) 5-1/8
  • Height (In.) 6-1/4
  • Depth (In.) 5-3/16
  • Shaft Dia. 5/8"
  • Shaft Type Hollow
  • Shaft Key (In.) 3/16 x 1/32
  • Shaft Length (In.) 7/8
  • GPM @ 50 PSI 3
  • GPM @ 100 PSI 3
  • GPM @ 200 PSI 3
  • GPM @ 300 PSI 3
  • GPM @ 400 PSI 2.9
  • GPM @ 500 PSI 2.9
  • GPM @ 600 PSI 2.9
  • GPM @ 800 PSI 2.9
  • HP @ 50 PSI 1/2
  • HP @ 100 PSI 3/4
  • HP @ 200 PSI 3/4
  • HP @ 300 PSI 1
  • HP @ 400 PSI 1-1/2
  • HP @ 500 PSI 1-1/2
  • HP @ 600 PSI 1-1/2
  • HP @ 800 PSI 2
  • Injector Body Cast Iron
  • Inlet/Outlet (In.) 1/2
  • Max. Temp. (F) 140
  • Max. RPM 1800
  • Bolt Hole Dia. (In.) 0.395
  • Bearings Double Precision, Heavy Duty Main, Supports Shaft Against Side Loads
  • Check Valve Spring Loaded, are of Unitized Construction with Stainless Steel Spring, Seal and Poppets
  • Cylinder Sleeves Replaceable Ni-Resist
  • Needle Adjustable, Calibrated
  • Piston Assembly Has Buna Impregnated Fabric Piston Cups and PTFE Seal Rings
  • Torque Arm Makes Shimming Unnecessary and Alignment Automatic
  • Application For Low Volume, High Pressure Cleaning and Spraying Applications Which Include; Farms, Home, Industrial and Commercial Spraying and Pressure Washing and Other Nonflammable Liquids Compatible with Pump Component Materials
  • Includes Torque Arm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)