Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Brass 3/4 HP Fountain Pump, Submersible, 115V Voltage

  • Item# 5RWG3
  • Mfr. Model# 5RWG3
  • Catalog Page# 3288
  • UNSPSC# 40151503
Brass 3/4 HP Fountain Pump, Submersible, 115V Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,293.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 48.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for high flow, low head height, low pressure, and solids handling capability with fewer clogs. Pump provides a high flow rate per watt for energy-efficient continuous operation, and is safe for fish and plants. Designed for fountains, water gardens, coolant systems, evaporative coolers, masonry wet saws, and other liquid-moving applications. Ideal for filtration systems, water courses, and waterfalls.

View More

Technical Specs

  • Item Fountain Pump
  • HP 3/4
  • Voltage 115V
  • Length 15-3/4"
  • Height 8"
  • Width 7-3/4"
  • Cord Length 12 ft.
  • Duty Continuous
  • Full Load Amps 12
  • GPH of Water @ 10 Ft. of Head 5880
  • GPH of Water @ 20 Ft. of Head 5100
  • GPH of Water @ 30 Ft. of Head 4080
  • Hz 60
  • Impeller Material Brass
  • Max. Dia. Solids 1/8"
  • Installation Position Horizontal
  • Motor RPM 3450
  • Motor Type PSC
  • Overload Protection Yes
  • Port Rotation 90 Degree Increments
  • Seal Material Carbon and Ceramic, Buna N, Stainless Steel
  • Agency Compliance CUS
  • Cord Type 16AWG*3C STW
  • Housing Material Brass
  • Outlet 1" (F)NPT
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.