Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
DAYTON

5.5 HP Aluminum 163cc Engine Driven Centrifugal Pump

  • Item# 4VV67
  • Mfr. Model# 4VV67
  • Catalog Page# N/A
  • UNSPSC# 40151503
5.5 HP Aluminum 163cc Engine Driven Centrifugal Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • HP 5.5
  • Engine Size 163cc
  • Engine Brand Honda OHV
  • Material of Construction Aluminum
  • Impeller Type Semi-Open
  • Seal Material Buna N, SiC
  • Engine RPM 3600
  • Casing Adapter Aluminum
  • Volute/Wear Plate Cast-Iron
  • Mechanical Seal Silicon Carbide/Buna
  • Check Valve Buna
  • Roll Bar Frame Steel
  • Number of Impellers 1
  • Ignition Type Electronic
  • Sensor Type Low Oil
  • Agency Compliance EPA and CARB Certified Engine
  • Includes 2 Steel Pipe Nipples for Suction and Discharge
  • GPM of Water @ 10 Ft. of Head 228
  • GPM of Water @ 20 Ft. of Head 210
  • GPM of Water @ 30 Ft. of Head 180
  • GPM of Water @ 40 Ft. of Head 150
  • GPM of Water @ 50 Ft. of Head 115
  • GPM of Water @ 60 Ft. of Head 75
  • GPM of Water @ 70 Ft. of Head 30
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.