ST
DAYTON

Pump, Sump, 0.33 HP

  • Item # 4KU62
  • My Part #
  • Mfr. Model # 4KU62
  • Catalog Page # 2612
  • UNSPSC # 40151512
Pump, Sump, 0.33 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $247.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 21.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton non-submersible pedestal sump pumps are designed from quality materials to provide extended life in rainwater evacuation applications from residential sump basins. The combination of a high-torque and dual ball bearing motor with corrosion resistant pump materials provides reliable pump service. This unit is equipped with a 10-ft. long, 3-pring grounding type power cord. A float switch assembly is provided and must be assembled for automatic operation. The pump motor is air-cooled, and not designed for hazardous or flammable fluids or for pumping locations classified as hazardous in accordance with the United States National Electric Code (NEC), ANSI/NFPA 70. This product is not for use in ponds or any other aquatic life system; not is it for use in swimming pools or similar bodies of water where water recreation is present.

View More

Technical Specs

  • Item Non-Submersible Sump Pump
  • Pump HP 1/3
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Vertical
  • Cord Length - Pumps 10 ft.
  • Discharge NPT 1-1/4" F
  • Max. Head - Pumps 18 ft.
  • Pump Body Material Cast Bronze
  • Height 30-1/2"
  • Impeller Material - Pumps Stainless Steel
  • Column Material Brass
  • Float Material Copper
  • GPM of Water @ 5 Ft. of Head 46
  • GPM of Water @ 10 Ft. of Head 37
  • GPM of Water @ 15 Ft. of Head 26
  • Base to Motor Height (In.) 25
  • Bearing Type Dual Ball
  • Motor Type PSC
  • Cord Size 18/3
  • Cord Type SJT
  • Hz 60
  • Insulation Class B
  • Input Phase AC 1
  • Thermal Protection Automatic
  • Duty Intermittent
  • For Use With Water Only
  • Agency Compliance cCSAus
  • Amps - Pumps 4.00
  • Base Material Stainless Steel
  • Diameter 12"
  • Max. Diameter Solids 3/8"
  • Max. Liquid Temp. 140 Degrees F
  • Min. Sump Pit Dia. 18"
  • Motor RPM 1750
  • Off Point 5
  • On Point 13-15
  • Item - Sump Pumps Non-Submersible Sump Pump
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.