Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

3/4 HP 230/460V Coolant Pump

  • Item# 4JPH6
  • Mfr. Model# 4JPH6
  • Catalog Page# 3351
  • UNSPSC# 40151504
3/4 HP 230/460V Coolant Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $985.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 62.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton Coolant / Recirculating Pumps feature a TEFC (Totally Enclosed Fan Cooled Motor) and are suitable for applications including cooling systems, and fountains. The heavy-duty pumps are comprised of a brass tubular column, a bronze base and impeller, motor, and 3-wire cord. The pump motor is not waterproof and not to be submerged in liquid. Leave at least 2 inches of space between bottom of motor and level of liquid.

View More

Technical Specs

  • Item Pump
  • Type Coolant
  • HP 3/4
  • Phase 3
  • Amps 2.23/1.12
  • Voltage 230/460
  • Length (In.) 11-13/16
  • Width (In.) 10-3/16
  • Height (In.) 25-11/16
  • Dia. (In.) 9-1/4
  • Discharge Port (In.) 1-1/2
  • Inlet/Outlet (In.) 1-1/2
  • RPM 1750
  • Motor Type 3 Phase
  • Motor Enclosure TEFC
  • GPH of Water @ 1 Ft. of Head 5010
  • GPH of Water @ 2 Ft. of Head 4980
  • GPH of Water @ 3 Ft. of Head 4920
  • GPH of Water @ 5 Ft. of Head 4810
  • GPH of Water @ 8 Ft. of Head 4580
  • GPH of Water @ 9 Ft. of Head 4480
  • GPH of Water @ 10 Ft. of Head 4370
  • GPM of Water @ 1 Ft. of Head 83.5
  • GPM of Water @ 3 Ft. of Head 82
  • GPM of Water @ 5 Ft. of Head 80.2
  • GPM of Water @ 6 Ft. of Head 79.3
  • GPM of Water @ 7 Ft. of Head Low 77.3
  • GPM of Water @ 9 Ft. of Head 74.7
  • GPM of Water @ 10 Ft. of Head 72.8
  • GPM of Water @ 12 Ft. of Head 68.7
  • GPM of Water @ 13 Ft. of Head Low 67.2
  • GPM of Water @ 15 Ft. of Head 62.5
  • GPM of Water @ 16 Ft. of Head 60.5
  • GPM of Water @ 18 Ft. of Head 56
  • GPM of Water @ 20 Ft. of Head 50.7
  • GPM of Water @ 21 Ft. of Head 47.3
  • GPM of Water @ 23 Ft. of Head 40.2
  • GPM of Water @ 24 Ft. of Head 36
  • GPM of Water @ 26 Ft. of Head 25.3
  • GPM of Water @ 27 Ft. of Head 15.7
  • Shut-Off (Ft.) 27.9
  • GPM of Oil 500 SSU @ 3 Ft. of Head 61.8
  • GPM of Oil 500 SSU @ 6 Ft. of Head 54.5
  • GPM of Oil 500 SSU @ 9 Ft. of Head 47
  • GPM of Oil 500 SSU @ 12 Ft. of Head 40
  • GPM of Oil 500 SSU @ 15 Ft. of Head 32
  • GPM of Oil 500 SSU @ 18 Ft. of Head 26.7
  • GPM of Oil 500 SSU @ 21 Ft. of Head 20.5
  • Min. Immersion Depth (In.) 3
  • Max. Immersion Depth (In.) 12-1/4
  • Nominal Tank Depth (In.) 14
  • Impeller Material 304 Stainless Steel
  • Body Material Cast Iron
  • Max. Recommended Viscosity 500 SSU
  • Max. Temp. 200 F
  • Shaft Material Carbon Steel
  • Shaft Seal Nitrile Butadiene Rubber
  • Elastomer NBR
  • Application For Machining Lubricants, Coolants, Flushing and Circulation
  • For Use With Non-Flammable Liquids Compatible with Pump Component Materials
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.