Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

18.6/9.3 Amps 1-1/2 HP Flexible Impeller Pump, 39.8 psi, 1-1/2 NPT

  • Item# 3ACD4
  • Mfr. Model# 3ACD4
  • Catalog Page# 3354
  • UNSPSC# 40151718
18.6/9.3 Amps 1-1/2 HP Flexible Impeller Pump, 39.8 psi, 1-1/2 NPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,633.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 25.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pump
  • Type Flexible Impeller
  • HP 1-1/2
  • Voltage 115/230
  • Amps 18.6/9.3
  • Inlet/Outlet (In.) 1-1/2 NPT
  • NEMA Motor Frame 56YZ
  • Impeller Material Nitrile
  • Length (In.) 14-7/64
  • Width (In.) 6-45/64
  • Height (In.) 12
  • GPM of Water @ 10 Ft. of Head 28
  • GPM of Water @ 30 Ft. of Head 22
  • Max. Head (Ft.) 92
  • Max. Pressure (PSI) 39.8
  • Suction Lift (Ft.) 10
  • Max. SSU @ 1725 RPM 5000
  • GPM of Water @ 20 Ft. of Head 26
  • GPM of Water @ 40 Ft. of Head 19
  • GPM of Water @ 60 Ft. of Head 16
  • Prime in Feet 10 Feet and 15 Feet with Foot Valve and Pumps Flooded
  • Housing Material Bronze
  • Shaft Material Stainless Steel
  • Seal Nitrile Lip
  • Max. Viscosity 5000 SSU
  • RPM 1725
  • Self-Priming Yes
  • Motor Type ODP
  • Temp. Range (F) 0-180
  • Application Pumps are Used in a Wide Range of Commercial, Industrial and Agricultural Applications Where Non-Abrasive Fluids Compatible with the Pump Component Materials are Being Used
  • Characteristics Positive Displacement Pumping Action Without Metal-to-Metal Contact
  • Includes Carrying Handle, Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.