Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Bronze, Brass 1 HP Centrifugal Pump, 1 Phase, 115/230 Voltage

  • Item# 2ZWR9
  • Mfr. Model# 2ZWR9
  • Catalog Page# 3294
  • UNSPSC# 40151503
Bronze, Brass 1 HP Centrifugal Pump, 1 Phase, 115/230 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $819.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 42.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton close-coupled units pump continuously, producing high flow rates under low-head conditions. Designed for continuous low-pressure circulation and transfer of nonflammable liquids, utility, boiler feed, general transfer, filtration, cooling towers, condensate return, marine applications, fountains, boosters, water circulation, irrigation, spraying systems, jockey pump service, chemical processing, aggressive liquid applications, and other general purpose pumping compatible with pump component materials where no suction lift or self priming is required.

View More

Technical Specs

  • Item Centrifugal Pump
  • HP 1
  • Phase 1
  • Voltage 115/230
  • Amps 14.4/7.2
  • Inlet 1-1/2" NPT
  • Outlet 1-1/4" NPT
  • Motor Enclosure ODP
  • Housing Material Bronze, Brass
  • Impeller Type Semi Open
  • Impeller Material Bronze/Brass
  • Max. Head 58
  • GPM of Water @ 10 Ft. of Head 88
  • GPM of Water @ 15 Ft. of Head 83
  • Seal Material Buna-N, Carbon, Ceramic, Stainless Steel
  • Length 14-5/8"
  • Width 7-1/8"
  • Height 6"
  • Motor RPM 3450
  • Hz 60
  • Motor Type Capacitor Start
  • Wetted Materials Bronze, Brass, Buna-N, Carbon, Ceramic, Stainless Steel
  • Max. Liquid Temp. 200 Degrees F
  • GPM of Water @ 20 Ft. of Head 77
  • GPM of Water @ 25 Ft. of Head 70
  • GPM of Water @ 30 Ft. of Head 64
  • GPM of Water @ 40 Ft. of Head 50
  • GPM of Water @ 50 Ft. of Head 29
  • Best Efficiency Range GPM @ Head 45-77 gpm @ 45-20 ft.
  • Max. Specific Gravity 1.0
  • Max. Case Pressure 200 psi
  • Inlet Pressure 200 psi
  • Bearing Type Ball
  • Max. Pressure 25.10 psi
  • Max. Dia. Solids 1/2"
  • Manufacturers Warranty Length 1 Yr.
  • Includes Manual
  • Agency Compliance c UL us
  • Duty Continuous
  • Frame 56J
  • Port Rotation 4 Position Increments
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.